|
The point tap (EX-HL-POT) for insertion screw threads EX-HL-POT 1B M4x0.7
(1)
- Item.#
- 08994727
- Mfr.#
- EX-HL-POT 1B M4x0.7
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lcf
- 5P
- Number of Flutes
- 3
- Lower Neck Part L1 (mm)
- 24
- Overall Length L (mm)
- 60
- Pitch (mm)
- 0.7
- Material
- High vanadium HSS (high speed steel) HSSE
- Pricision
- 1B
- Angle Width K (mm)
- 4.5
- Shank Diameter d (phi mm)
- 5.5
- Screw Diameter
- M4
- Angle Length Lk (mm)
- 7
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
When the screw hole collapses
From Japan
On 2011-07-22 16:01:49
Although I was giving up, I am satisfied by saying that I returned to the original with this product.