Buy more than* S$200* and get FREE SHIPPING

  • The point tap (EX-HL-POT) for insertion screw threads
  • The point tap (EX-HL-POT) for insertion screw threads
  • The point tap (EX-HL-POT) for insertion screw threads
  • The point tap (EX-HL-POT) for insertion screw threads

The point tap (EX-HL-POT) for insertion screw threads EX-HL-POT 1B M5x0.8

by OSG
5.00 (1)
Item.#
08994736
Mfr.#
EX-HL-POT 1B M5x0.8
Package Qty.
1PC
Ship pack of
1
19.31 SGD
ADD TO CART
Shipped after 2017-03-31
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
3
Overall Length L (mm)
62
Pitch (mm)
0.8
Angle Length Lk (mm)
7
Lower Neck Part L1 (mm)
29
Material
Vanadium high speed steel (high speed steel) HSSE
Pricision
1B
Shank Diameter d (phi mm)
6
Screw Diameter
M5
Screw Length Lc (mm)
19
Angle Width K (mm)
4.5
Shape
It becomes a protruding center at below M6.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the screw hole has collapsed
5
From Japan
On 2011-07-22 16:01:49
I had give up, but that it was returned to the original in our products, we are satisfied.
This review is about item#08994772.