Buy more than* S$200* and get FREE SHIPPING

  • The point tap (EX-HL-POT) for insertion screw threads
  • The point tap (EX-HL-POT) for insertion screw threads
  • The point tap (EX-HL-POT) for insertion screw threads
  • The point tap (EX-HL-POT) for insertion screw threads

The point tap (EX-HL-POT) for insertion screw threads EX-HL-POT 1B M12x1.75

by OSG
5.00 (1)
Item.#
08994781
Mfr.#
EX-HL-POT 1B M12x1.75
Package Qty.
1PC
Ship pack of
1
58.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Number of Flutes
3
Angle Width K (mm)
8
Shank Diameter d (phi mm)
10.5
Screw Diameter
M12
Material
High vanadium HSS (high speed steel) HSSE
Pricision
1B
Screw Length Lc (mm)
30
Lower Neck Part L1 (mm)
48
Overall Length L (mm)
90
Pitch (mm)
1.75
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When the screw hole collapses
5
From Japan
On 2011-07-22 16:01:49
Although I was giving up, I am satisfied by saying that I returned to the original with this product.
This review is about item#08994772.