Buy more than* S$200* and get FREE SHIPPING

  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads

The spiral tap (EX-HL-SFT) for insertion screw threads EX-HL-SFT 1B M3x0.5

by OSG
Item.#
08994797
Mfr.#
EX-HL-SFT 1B M3x0.5
Package Qty.
1PC
Ship pack of
1
20.72 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
1B
Angle Width K (mm)
3.2
Lower Neck Part L1 (mm)
20
Overall Length L (mm)
48
Pitch (mm)
0.5
Work Material
Aluminum rolled aluminum alloy castings, zinc alloy castings
Material
High-Vanadium Heiss (High speed steel) HSSE
Helix Angle (Degree)
35
Number of Flutes
3
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
4
Screw Diameter
M3
Angle Length Lk (mm)
6
Shape
M6 and below have protruding centers.