Buy more than* S$200* and get FREE SHIPPING

  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads

The spiral tap (EX-HL-SFT) for insertion screw threads EX-HL-SFT 1B M6x1

by OSG
Item.#
08994824
Mfr.#
EX-HL-SFT 1B M6x1
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
1B
Screw Diameter
M6
Angle Length Lk (mm)
8
Screw Length Lc (mm)
19
Shank Diameter d (phi mm)
6.2
Work Material
Rolled aluminum, Aluminum alloy casting, Zinc alloy castings
Material
Vanadium high speed steel (high speed steel) HSSE
Helix Angle (Degree)
35
Number of Flutes
3
Pitch (mm)
1
Angle Width K (mm)
5
Lower Neck Part L1 (mm)
33
Overall Length L (mm)
65
Shape
It becomes a protruding center at below M6.