Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads

The spiral tap (EX-HL-SFT) for insertion screw threads EX-HL-SFT 1B M10x1.5

by OSG
3.00 (1)
Item.#
08994842
Mfr.#
EX-HL-SFT 1B M10x1.5
Package Qty.
1PC
Ship pack of
1
36.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
1B
Lower Neck Part L1 (mm)
48
Overall Length L (mm)
82
Pitch (mm)
1.5
Angle Width K (mm)
6
Shape
It becomes a protruding center at below M6.
Work Material
Rolled aluminum, Aluminum alloy casting, Zinc alloy castings
Helix Angle (Degree)
35
Number of Flutes
3
Shank Diameter d (phi mm)
8.5
Screw Diameter
M10
Angle Length Lk (mm)
9
Screw Length Lc (mm)
29
Material
Vanadium high speed steel (high speed steel) HSSE
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Copper products
3
From Japan
On 2018-01-25 15:24:17
Because of stickiness of copper it is not good to have possession so we want ingenuity
This review is about item#8994867.