Buy more than* S$200* and get FREE SHIPPING

  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads

The spiral tap (EX-HL-SFT) for insertion screw threads EX-HL-SFT 1B M10x1.25

by OSG
Item.#
08994851
Mfr.#
EX-HL-SFT 1B M10x1.25
Package Qty.
1PC
Ship pack of
1
37.42 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
1B
Screw Diameter
M10
Angle Length Lk (mm)
9
Screw Length Lc (mm)
29
Shank Diameter d (phi mm)
8.5
Work Material
Aluminum rolled material, aluminum alloy casting, zinc alloy casting
Helix Angle (Degree)
35
Number of Flutes
3
Pitch (mm)
1.25
Angle Width K (mm)
6
Lower Neck Part L1 (mm)
48
Overall Length L (mm)
82
Material
High vanadium HSS (high speed steel) HSSE