Buy more than* S$200* and get FREE SHIPPING

  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads
  • The spiral tap (EX-HL-SFT) for insertion screw threads

The spiral tap (EX-HL-SFT) for insertion screw threads EX-HL-SFT 1B M12x1.75

by OSG
3.00 (1)
Item.#
08994867
Mfr.#
EX-HL-SFT 1B M12x1.75
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Pricision
1B
Shank Diameter d (phi mm)
10.5
Screw Diameter
M12
Angle Width K (mm)
8
Lower Neck Part L1 (mm)
48
Work Material
Aluminum rolled material, aluminum alloy casting, zinc alloy casting
Helix Angle (Degree)
35
Number of Flutes
3
Overall Length L (mm)
90
Pitch (mm)
1.75
Screw Length Lc (mm)
30
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Copper products
3
From Japan
On 2018-01-25 15:24:17
Because of stickiness of copper it is not good to have possession so we want ingenuity
This review is about item#8994867.