Buy more than* S$200* and get FREE SHIPPING

  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)

Inter-shape pipe wrap tapered type (EX-IRT) EX-IRT PT5/8-14

by OSG
Item.#
08995533
Mfr.#
EX-IRT PT5/8-14
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
Shipped after 2018-06-01
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Shank Diameter d (phi mm)
19
Pricision
JIS2
Work Material
Low carbon steel, stainless steel
Standard Diameter Position (Lp)(mm)
25
Screw Length Lc (mm)
35
Helix Angle (Degree)
8 (reverse twist)
Surface Processing
Homo processing
Overall Length L (mm)
82
Number of Flutes
5
Screw Diameter
PT(Rc)5/8
Material
High vanadium HSS (high speed steel) HSSE