Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)

Inter-shape pipe wrap tapered type (EX-IRT) EX-IRT PT7/8-14

by OSG
Item.#
08995542
Mfr.#
EX-IRT PT7/8-14
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Screw Length Lc (mm)
40
Surface Processing
Homo processing
Overall Length L (mm)
90
Number of Flutes
5
Screw Diameter
PT(Rc)7/8
Angle Width K (mm)
19
Helix Angle (Degree)
8 (reverse twist)
Shank Diameter d (phi mm)
24
Pricision
JIS2
Work Material
Low carbon steel, stainless steel
Standard Diameter Position (Lp)(mm)
28
Angle Length Lk (mm)
22
Material
High vanadium HSS (high speed steel) HSSE