Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)

Inter-shape pipe wrap tapered type (EX-IRT) EX-IRT PT1-1/2-11

by OSG
Item.#
08995567
Mfr.#
EX-IRT PT1-1/2-11
Package Qty.
1PC
Ship pack of
1
1,019.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Work Material
Low carbon steel, stainless steel
Standard Diameter Position (Lp)(mm)
32
Angle Length Lk (mm)
32
Screw Length Lc (mm)
45
Surface Processing
Homo processing
Overall Length L (mm)
110
Helix Angle (Degree)
8 (reverse twist)
Number of Flutes
7
Screw Diameter
PT(Rc)1 1/2
Angle Width K (mm)
29
Shank Diameter d (phi mm)
38
Pricision
JIS2
Material
High vanadium HSS (high speed steel) HSSE