Buy more than* S$200* and get FREE SHIPPING

  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)

Inter-shape pipe wrap tapered type (EX-IRT) EX-IRT PT2-11

by OSG
Item.#
08995576
Mfr.#
EX-IRT PT2-11
Package Qty.
1PC
Ship pack of
1
1,949.99 SGD
ADD TO CART
Shipped after 2018-02-28
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Number of Flutes
7
Screw Diameter
PT(Rc)2
Angle Width K (mm)
35
Shank Diameter d (phi mm)
46
Pricision
JIS2
Work Material
Low carbon steel, stainless steel
Helix Angle (Degree)
8 (reverse twist)
Standard Diameter Position (Lp)(mm)
35
Angle Length Lk (mm)
38
Screw Length Lc (mm)
50
Surface Processing
Homo processing
Overall Length L (mm)
120
Material
High vanadium HSS (high speed steel) HSSE