Buy more than* S$200* and get FREE SHIPPING

  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)

Inter-shape pipe wrap tapered type (EX-IRT) EX-IRT PT2-1/2-11

by OSG
Item.#
08995585
Mfr.#
EX-IRT PT2-1/2-11
Package Qty.
1PC
Ship pack of
1
2,579.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Overall Length L (mm)
145
Number of Flutes
7
Screw Diameter
PT(Rc)2 1/2
Angle Width K (mm)
41
Shank Diameter d (phi mm)
55
Pricision
JIS2
Helix Angle (Degree)
8 (reverse twist)
Work Material
Low carbon steel, stainless steel
Standard Diameter Position (Lp)(mm)
50
Angle Length Lk (mm)
44
Screw Length Lc (mm)
65
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE