Buy more than* S$200* and get FREE SHIPPING

  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)

Inter-shape pipe wrap tapered type (EX-IRT) EX-IRT G 1/8-27NPTF

by OSG
Item.#
08995612
Mfr.#
EX-IRT G 1/8-27NPTF
Package Qty.
1PC
Ship pack of
1
69.22 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Angle Length Lk (mm)
9
Screw Length Lc (mm)
19
Surface Processing
Homo processing
Overall Length L (mm)
55
Work Material
Low carbon steel, stainless steel
Standard Diameter Position (Lp)(mm)
12.05
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
8 (reverse twist)
Angle Width K (mm)
6
Shank Diameter d (phi mm)
8
Pricision
ANSI G
Number of Threads
27
Number of Flutes
5
Screw Diameter
NPTF1/8