Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)

Inter-shape pipe wrap tapered type (EX-IRT) EX-IRT G 1/4-18NPTF

by OSG
Item.#
08995621
Mfr.#
EX-IRT G 1/4-18NPTF
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Overall Length L (mm)
62
Number of Flutes
5
Screw Diameter
NPTF1/4
Screw Length Lc (mm)
28
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
8 (reverse twist)
Work Material
Low carbon steel, stainless steel
Standard Diameter Position (Lp)(mm)
17.45
Angle Width K (mm)
9
Shank Diameter d (phi mm)
11
Pricision
ANSI G