Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)
  • Inter-shape pipe wrap tapered type (EX-IRT)

Inter-shape pipe wrap tapered type (EX-IRT) EX-IRT G 3/8-18NPTF

by OSG
Item.#
08995637
Mfr.#
EX-IRT G 3/8-18NPTF
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Screw Length Lc (mm)
28
Surface Processing
Homo processing
Overall Length L (mm)
65
Number of Flutes
5
Screw Diameter
NPTF3/8
Helix Angle (Degree)
8 (reverse twist)
Shank Diameter d (phi mm)
14
Pricision
ANSI G
Work Material
Low carbon steel, stainless steel
Standard Diameter Position (Lp)(mm)
17.65
Material
High vanadium HSS (high speed steel) HSSE