Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT OH2 #2 M4x0.7x150

by OSG
Item.#
08995707
Mfr.#
EX-LT OH2 #2 M4x0.7x150
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Caution
M6 or smaller are male center.
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Number of Flutes
3
Pitch (mm)
0.7
Pricision
OH2
Angle Length Lk (mm)
7
Lower Neck Part L1 (mm)
21
Overall Length L (mm)
150
Screw Diameter
M4
Material
High vanadium HSS (high speed steel) HSSE