Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-LT OH2 #3 M4x0.7x150

by OSG
3.67 (3)
Item.#
08995716
Mfr.#
EX-LT OH2 #3 M4x0.7x150
Package Qty.
1PC
Ship pack of
1
46.56 SGD
ADD TO CART
Shipped after 2017-10-11
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Material
High vanadium HSS (high speed steel) HSSE
Lower Neck Part L1 (mm)
21
Overall Length L (mm)
150
Screw Diameter
M4
Angle Length Lk (mm)
7
Pricision
OH2
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Number of Flutes
3
Pitch (mm)
0.7
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Tap cutting of steel plate
1
From Japan
On 2017-05-09 19:03:08
I broke two in one day while tapping the hole diameter 4.2 mm with the iron plate 3 mm thick. Because it is thick, it is easy to get caught, it is easy to break. Next time, I will try another tap drill.
This review is about item#6621501.
Used when the tap part is deep and the standard part is used when the handle part interferes with the object to be processed and can not be processed
5
From Japan
On 2011-10-05 12:47:04
It was like normal tap and it was able to be used without problems at all.
This review is about item#06621492.
It is used to attach the refrigerator insulation door frame to the steel frame.
5
From Japan
On 2010-12-06 18:22:55
Sharpness was also good, I processed 24 holes in one day today, but I am satisfied with no blade spillage at the moment.
This review is about item#08995971.