Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT OH2 #2 M6x1x200

by OSG
Item.#
08995786
Mfr.#
EX-LT OH2 #2 M6x1x200
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Length Lc (mm)
19
Shank Diameter d (phi mm)
6
Number of Flutes
3
Pitch (mm)
1
Angle Length Lk (mm)
7
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Lower Neck Part L1 (mm)
29
Overall Length L (mm)
200
Screw Diameter
M6
Caution
M6 or smaller are male center.
Angle Width K (mm)
4.5