Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT OH2 #2 M8x1x120

by OSG
Item.#
08995883
Mfr.#
EX-LT OH2 #2 M8x1x120
Package Qty.
1PC
Ship pack of
1
39.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Lower Neck Part L1 (mm)
37
Overall Length L (mm)
120
Screw Diameter
M8
Caution
M6 or smaller are male center.
Angle Width K (mm)
5
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Shank Diameter d (phi mm)
6.2
Number of Flutes
4
Pitch (mm)
1
Angle Length Lk (mm)
8
Screw Length Lc (mm)
22