Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT OH2 #2 M10x1.5x200

by OSG
Item.#
08995962
Mfr.#
EX-LT OH2 #2 M10x1.5x200
Package Qty.
1PC
Ship pack of
1
54.37 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Shank Diameter d (phi mm)
7
Number of Flutes
4
Pitch (mm)
1.5
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Overall Length L (mm)
200
Screw Diameter
M10
Caution
M6 or smaller are male center.
Angle Width K (mm)
5.5
Lower Neck Part L1 (mm)
41