Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Hand Tap
  • Hand Tap
  • Hand Tap

Hand Tap EX-LT OH2 #3 M10x1.25x120

by OSG
5.00 (2)
Item.#
08996032
Mfr.#
EX-LT OH2 #3 M10x1.25x120
Package Qty.
1PC
Ship pack of
1
33.37 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
1.5P
Material
High vanadium HSS (high speed steel) HSSE
Screw Diameter
M10
Angle Length Lk (mm)
8
Screw Length Lc (mm)
24
Shank Diameter d (phi mm)
7
Pricision
OH2
Number of Flutes
4
Pitch (mm)
1.25
Angle Width K (mm)
5.5
Lower Neck Part L1 (mm)
41
Overall Length L (mm)
120
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Deep tap part used in the case in the standard of the goods which the handle portion can not be processed will interfere with the workpiece
5
From Japan
On 2011-10-05 12:47:04
Could be used without any problem is similar to that of the normal tap.
This review is about item#06621492.
The refrigerator insulation door frame and used to attached to a steel frame.
5
From Japan
On 2010-12-06 18:22:55
Sharpness is good, but was 24 hole drilling in the day today, but they all satisfy without the moment blade spill.
This review is about item#08995971.