Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT OH2 #2 M12x1.75x100

by OSG
Item.#
08996127
Mfr.#
EX-LT OH2 #2 M12x1.75x100
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Angle Width K (mm)
6.5
Lower Neck Part L1 (mm)
48
Overall Length L (mm)
100
Screw Diameter
M12
Caution
M6 or smaller are male center.
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Screw Length Lc (mm)
29
Shank Diameter d (phi mm)
8.5
Number of Flutes
4
Pitch (mm)
1.75
Angle Length Lk (mm)
9