Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT OH2 #2 M12x1x120

by OSG
Item.#
08996346
Mfr.#
EX-LT OH2 #2 M12x1x120
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Length Lc (mm)
29
Shank Diameter d (phi mm)
8.5
Number of Flutes
4
Pitch (mm)
1
Angle Length Lk (mm)
9
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Lower Neck Part L1 (mm)
48
Overall Length L (mm)
120
Screw Diameter
M12
Caution
M6 or smaller are male center.
Angle Width K (mm)
6.5