Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT OH2 #2 M14x2x120

by OSG
Item.#
08996407
Mfr.#
EX-LT OH2 #2 M14x2x120
Package Qty.
1PC
Ship pack of
1
51.43 SGD
ADD TO CART
Shipped after 2017-05-08
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Overall Length L (mm)
120
Screw Diameter
M14
Caution
M6 or smaller are male center.
Screw Length Lc (mm)
30
Shank Diameter d (phi mm)
10.5
Pricision
OH2
Number of Flutes
4
Pitch (mm)
2
Angle Width K (mm)
8
Lower Neck Part L1 (mm)
48
Material
High vanadium HSS (high speed steel) HSSE