Hand Tap EX-LT OH2 #3 M14x1.5x150
(3)
Item.#
08996513
Mfr.#
EX-LT OH2 #3 M14x1.5x150
Package Qty.
1PC
Ship pack of
1
Item Feature
Chamfer Lcf
1.5P
Material
High vanadium HSS (high speed steel) HSSE
Screw Length Lc (mm)
30
Shank Diameter d (phi mm)
10.5
Number of Flutes
4
Pitch (mm)
1.5
Pricision
OH2
Angle Width K (mm)
8
Lower Neck Part L1 (mm)
48
Overall Length L (mm)
150
Screw Diameter
M14
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
1
Review Rating:
3 Customer Reviews
The reviews are automatic translation.
Tap cutting of steel plate
From Japan
On 2017-05-09 19:03:08
I broke two in one day while tapping the hole diameter 4.2 mm with the iron plate 3 mm thick. Because it is thick, it is easy to get caught, it is easy to break. Next time, I will try another tap drill.
Used when the tap part is deep and the standard part is used when the handle part interferes with the object to be processed and can not be processed
From Japan
On 2011-10-05 12:47:04
It was like normal tap and it was able to be used without problems at all.
It is used to attach the refrigerator insulation door frame to the steel frame.
From Japan
On 2010-12-06 18:22:55
Sharpness was also good, I processed 24 holes in one day today, but I am satisfied with no blade spillage at the moment.
Customers Who Bought This Item Also Bought
Top