Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT OH2 #2 M16x2x150

by OSG
Item.#
08996565
Mfr.#
EX-LT OH2 #2 M16x2x150
Package Qty.
1PC
Ship pack of
1
76.78 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Screw Length Lc (mm)
32
Shank Diameter d (phi mm)
12.5
Number of Flutes
4
Pitch (mm)
2
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Lower Neck Part L1 (mm)
52
Overall Length L (mm)
150
Screw Diameter
M16
Caution
M6 or smaller are male center.