Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT OH2 #2 M18x1.5x200

by OSG
Item.#
08996802
Mfr.#
EX-LT OH2 #2 M18x1.5x200
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Caution
M6 or smaller are male center.
Lower Neck Part L1 (mm)
55
Overall Length L (mm)
200
Screw Diameter
M18
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Screw Length Lc (mm)
37
Shank Diameter d (phi mm)
14
Number of Flutes
4
Pitch (mm)
1.5