Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT OH2 #2 5/16-24UNFx150

by OSG
Item.#
08997484
Mfr.#
EX-LT OH2 #2 5/16-24UNFx150
Package Qty.
1PC
Ship pack of
1
41.81 SGD
ADD TO CART
Shipped after 2017-04-05
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Shank Diameter d (phi mm)
6.1
Number of Flutes
4
Angle Length Lk (mm)
8
Screw Length Lc (mm)
22
Material
High vanadium HSS (high speed steel) HSSE
Pricision
OH2
Overall Length L (mm)
150
Caution
M6 or smaller are male center.
Angle Width K (mm)
5
Lower Neck Part L1 (mm)
37