Buy more than* S$200* and get FREE SHIPPING

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT OH2 #2 1/2-20UNFx150

by OSG
Item.#
08997563
Mfr.#
EX-LT OH2 #2 1/2-20UNFx150
Package Qty.
1PC
Ship pack of
1
62.15 SGD
ADD TO CART
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Angle Width K (mm)
7
Lower Neck Part L1 (mm)
48
Overall Length L (mm)
150
Caution
M6 or smaller are male center.
Pricision
OH2
Screw Length Lc (mm)
29
Shank Diameter d (phi mm)
9
Number of Flutes
4
Material
High vanadium HSS (high speed steel) HSSE