Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)
  • HAND TAP (FOR REGULAR LONG SHANK) (EX-LT)

HAND TAP (FOR REGULAR LONG SHANK) (EX-LT) EX-LT OH2 #2 M4x0.7x100-L

by OSG
Item.#
08997922
Mfr.#
EX-LT OH2 #2 M4x0.7x100-L
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Overall Length L (mm)
100
Screw Diameter
M4
Caution
M6 or smaller are male center.
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Pricision
OH2
Number of Flutes
3
Pitch (mm)
0.7
Angle Length Lk (mm)
7
Lower Neck Part L1 (mm)
21
Material
High vanadium HSS (high speed steel) HSSE