Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Point tap (long shank for deep holes) (EX-LT-DH-POT)
  • Point tap (long shank for deep holes) (EX-LT-DH-POT)
  • Point tap (long shank for deep holes) (EX-LT-DH-POT)

Point tap (long shank for deep holes) (EX-LT-DH-POT) EX-LT-DH-POT OH2 M5x0.8x120

by OSG
4.50 (4)
Item.#
08998105
Mfr.#
EX-LT-DH-POT OH2 M5x0.8x120
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer
4P
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
61
Surface Processing
Homogenized processing
Overall Length L (mm)
120
Pitch (mm)
0.8
Angle Length Lk (mm)
7
Number of Flutes
3
Screw Length Lc (mm)
11
Shank Diameter d (phi mm)
5.5
Pricision
OH2
Screw Diameter
M5
Shape
M8 and below have protruding centers.
Material
High-Vanadium Heiss (High speed steel) HSSE
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Machine assembly
5
From Japan
On 2017-12-08 18:12:43
It was useful for machining deep parts, using sharpness and strength without problems.
This review is about item#8998123.
Threading of thick steel
5
From Japan
On 2017-01-21 02:14:44
Most long shank taps have a thick shank part, so the maximum thread thickness of about 25 mm is the limit, but for this type it can be threaded to about 50 mm thick. There are few manufacturers making this type of type, so it was very helpful to find them. Sharpness is also good as well as other OSGs.
This review is about item#08998105.
Deep hole drilling at the machining center
5
From Japan
On 2014-09-17 20:49:33
It got well, I was satisfied with durability so so.
This review is about item#08998105.
Deep hole tap stand
3
From Japan
On 2013-07-23 14:44:50
I thought that I wanted to use it for a penetrating tap with a depth of 30 mm and purchased it. Since there was 60 mm under the neck, I felt like to break when used on a machine, so I used it as a hand tap. I thought that I would like more kinds of head length down the neck.
This review is about item#08998105.