|
TAP (FOR REGULAR LONG SHANK) (EX-LT-POT) EX-LT-POT OH2 M6x1x100-L
(3)
- Item.#
- 08999541
- Mfr.#
- EX-LT-POT OH2 M6x1x100-L
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lcf
- 5P
- Lower Neck Part L1 (mm)
- 29
- Pricision
- OH2
- Number of Flutes
- 3
- Angle Length Lk (mm)
- 7
- Angle Width K (mm)
- 4.5
- Work Material
- Low carbon steel, medium carbon steel, alloy steel, cast iron, copper, aluminum alloy, casting
- Screw Length Lc (mm)
- 19
- Shank Diameter d (phi mm)
- 6
- Overall Length L (mm)
- 100
- Screw Diameter
- M6
- Pitch (mm)
- 1
- Material
- High vanadium HSS (high speed steel) HSSE
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
3 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

3 Customer Reviews
The reviews are automatic translation.
Assembling the control panel
From Japan
On 2017-10-27 19:49:29
It is convenient because you can set up a tap without obstruction when there is an obstacle
For machining
From Japan
On 2017-08-27 16:55:36
It is inexpensive and the quality is also good, I purchase it every time as a repeat item.
It is used for tapping of deep hole part
From Japan
On 2011-04-19 13:06:34
Tap smoothly and work finishes promptly
Customers Who Bought This Item Also Bought