Buy more than* S$200* and get FREE SHIPPING

  • Spiral Point Tap
  • Spiral Point Tap
  • Spiral Point Tap

Spiral Point Tap EX-LT-SUS-POT OH2 M4x0.7x100

by OSG
Item.#
08999812
Mfr.#
EX-LT-SUS-POT OH2 M4x0.7x100
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Number of Flutes
3
Screw Length Lc (mm)
13
Shank Diameter d (phi mm)
5
Surface Processing
Homo processing
Shape
M8 following will be protruding center.
Screw Diameter
M4
Angle Length Lk (mm)
7
Screw Type
M
Angle Width K (mm)
4
Lower Neck Part L1 (mm)
21
Pricision
OH2
Overall Length L (mm)
100
Pilot Hole Diameter (phi mm)
3.3
Pitch (mm)
0.7
Material
High vanadium HSS (high speed steel) HSSE