Buy more than* S$200* and get FREE SHIPPING

  • Spiral Point Tap
  • Spiral Point Tap
  • Spiral Point Tap

Spiral Point Tap EX-LT-SUS-POT OH3 M8x1.25x100

by OSG
Item.#
08999873
Mfr.#
EX-LT-SUS-POT OH3 M8x1.25x100
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
4P
Number of Flutes
3
Pilot Hole Diameter (phi mm)
6.8
Pitch (mm)
1.25
Angle Width K (mm)
5
Lower Neck Part L1 (mm)
37
Shank Diameter d (phi mm)
6.2
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Screw Type
M
Shape
M8 following will be protruding center.
Screw Diameter
M8
Angle Length Lk (mm)
8
Screw Length Lc (mm)
22
Tap Grade
OH-class
Pricision
OH3
Overall Length L (mm)
100