Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on May/30 2:00-3:00 JPT.
All customers cannot shop on our website during the time. Thank you.

  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)
  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)
  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)

Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT) EX-LT-SUS-SFT OH2 M4x0.7x100

by OSG
5.00 (1)
Item.#
09000153
Mfr.#
EX-LT-SUS-SFT OH2 M4x0.7x100
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Work Material
Stainless steel, copper
Angle Length Lk (mm)
7
Lower Neck Part L1 (mm)
21
Surface Processing
Homogenized processing
Overall Length L (mm)
100
Screw Diameter
M4
Pitch (mm)
0.7
Helix Angle (Degree)
45
Shape
M4-M6 have potruding centers.
Angle Width K (mm)
4
Shank Diameter d (phi mm)
5
Pricision
OH2
Number of Flutes
3
Screw Length Lc (mm)
13
Material
Vanadium high speed steel (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
MC processing
5
From Japan
On 2011-05-20 08:18:35
Because the processed goods of this time were very narrow and tap was necessary in a deep place, it was a product that could produce results.
This review is about item#09000232.