Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)
  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)
  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)

Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT) EX-LT-SUS-SFT OH2 M5x0.8x100

by OSG
5.00 (1)
Item.#
09000171
Mfr.#
EX-LT-SUS-SFT OH2 M5x0.8x100
Package Qty.
1PC
Ship pack of
1
22.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Work Material
Stainless steel, copper
Screw Diameter
M5
Pitch (mm)
0.8
Angle Length Lk (mm)
7
Lower Neck Part L1 (mm)
24
Surface Processing
Homogenized processing
Overall Length L (mm)
100
Helix Angle (Degree)
45
Number of Flutes
3
Screw Length Lc (mm)
16
Shape
M4-M6 have potruding centers.
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
5.5
Pricision
OH2
Material
High-Vanadium Heiss (High speed steel) HSSE