Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)
  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)
  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)

Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT) VP-LT-NRT RH4 B M2.5x0.45x80

by OSG
5.00 (1)
Item.#
09000205
Mfr.#
VP-LT-NRT RH4 B M2.5x0.45x80
Package Qty.
1PC
Ship pack of
1
34.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Work Material
Stainless steel, copper
Screw Length Lc (mm)
19
Angle Length Lk (mm)
7
Lower Neck Part L1 (mm)
29
Surface Processing
Homo processing
Overall Length L (mm)
150
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
45
Screw Diameter
M6
Pitch (mm)
1
Angle Width K (mm)
4.5
Shank Diameter d (phi mm)
6
Pricision
OH2
Number of Flutes
3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
MC processing
5
From Japan
On 2011-05-20 08:18:35
Because the processed goods of this time were very narrow and tap was necessary in a deep place, it was a product that could produce results.
This review is about item#09000232.