Buy more than* S$200* and get FREE SHIPPING

  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)
  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)
  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)

Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT) VP-LT-NRT RH4 B M2.6x0.45x80

by OSG
5.00 (1)
Item.#
09000232
Mfr.#
VP-LT-NRT RH4 B M2.6x0.45x80
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-07-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Work Material
Stainless steel, copper
Overall Length L (mm)
100
Screw Diameter
M10
Pitch (mm)
1.5
Angle Length Lk (mm)
8
Lower Neck Part L1 (mm)
41
Surface Processing
Homo processing
Helix Angle (Degree)
45
Pricision
OH3
Number of Flutes
3
Screw Length Lc (mm)
24
Shape
M4 - M6 will be projecting center.
Angle Width K (mm)
5.5
Shank Diameter d (phi mm)
7
Material
High vanadium HSS (high speed steel) HSSE
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
MC processing
5
From Japan
On 2011-05-20 08:18:35
Because the processed goods of this time were very narrow and tap was necessary in a deep place, it was a product that could produce results.
This review is about item#09000232.