Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)
  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)
  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)

Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT) VP-LT-NRT RH4 B M3.5x0.6x120

by OSG
5.00 (1)
Item.#
09000327
Mfr.#
VP-LT-NRT RH4 B M3.5x0.6x120
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Work Material
Stainless steel, copper
Overall Length L (mm)
200
Screw Diameter
M12
Pitch (mm)
1.25
Angle Width K (mm)
6.5
Shank Diameter d (phi mm)
8.5
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
45
Pricision
OH3
Number of Flutes
3
Screw Length Lc (mm)
29
Angle Length Lk (mm)
9
Lower Neck Part L1 (mm)
48
Surface Processing
Homo processing
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
MC processing
5
From Japan
On 2011-05-20 08:18:35
Because the processed goods of this time were very narrow and tap was necessary in a deep place, it was a product that could produce results.
This review is about item#09000232.