Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)
  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)
  • Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT)

Spiral tap ( ong shank for stainless steel) (EX-LT-SUS-SFT) VP-LT-NRT RH6 P M5x0.8x150

by OSG
5.00 (1)
Item.#
09000397
Mfr.#
VP-LT-NRT RH6 P M5x0.8x150
Package Qty.
1PC
Ship pack of
1
82.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Work Material
Stainless steel, copper
Number of Flutes
3
Screw Length Lc (mm)
32
Lower Neck Part L1 (mm)
52
Surface Processing
Homo processing
Material
High vanadium HSS (high speed steel) HSSE
Helix Angle (Degree)
45
Overall Length L (mm)
150
Screw Diameter
M16
Pitch (mm)
1.5
Shank Diameter d (phi mm)
12.5
Pricision
OH3
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
MC processing
5
From Japan
On 2011-05-20 08:18:35
Because the processed goods of this time were very narrow and tap was necessary in a deep place, it was a product that could produce results.
This review is about item#09000232.