Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Point tap (for general) left screws
  • Point tap (for general) left screws
  • Point tap (for general) left screws

Point tap (for general) left screws EX-POT OH2 M3x0.5-L

by OSG
Item.#
09000826
Mfr.#
EX-POT OH2 M3x0.5-L
Package Qty.
1PC
Ship pack of
1
17.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Specification
Left-hand thread
Pricision
OH2
Screw Diameter
M3
Angle Length Lk (mm)
3.2
Lower Neck Part L1 (mm)
19
Number of Flutes
3
Shank Diameter d (phi mm)
4
Overall Length L (mm)
46
Pitch (mm)
0.5
Angle Width K (mm)
6
Material
High vanadium HSS (high speed steel) HSSE