Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point tap (for general) left screws
  • Point tap (for general) left screws
  • Point tap (for general) left screws

Point tap (for general) left screws EX-POT OH2 M4x0.7-L

by OSG
Item.#
09000835
Mfr.#
EX-POT OH2 M4x0.7-L
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-06-21
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Specification
Left-hand thread
Screw Diameter
M4
Angle Length Lk (mm)
4
Lower Neck Part L1 (mm)
21
Pricision
OH2
Number of Flutes
3
Overall Length L (mm)
52
Pitch (mm)
0.7
Angle Width K (mm)
7
Shank Diameter d (phi mm)
5
Material
High vanadium HSS (high speed steel) HSSE