Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for general) left screws
  • Point tap (for general) left screws
  • Point tap (for general) left screws

Point tap (for general) left screws EX-POT OH2 M5x0.8-L

by OSG
Item.#
09000844
Mfr.#
EX-POT OH2 M5x0.8-L
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Specification
Left-hand thread
Angle Width K (mm)
7
Shank Diameter d (phi mm)
5.5
Overall Length L (mm)
60
Pitch (mm)
0.8
Number of Flutes
3
Angle Length Lk (mm)
4.5
Lower Neck Part L1 (mm)
24
Pricision
OH2
Screw Diameter
M5
Material
High vanadium HSS (high speed steel) HSSE