Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for general) left screws
  • Point tap (for general) left screws
  • Point tap (for general) left screws

Point tap (for general) left screws EX-POT OH3 M8x1.25-L

by OSG
Item.#
09000862
Mfr.#
EX-POT OH3 M8x1.25-L
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Specification
Left-hand thread
Angle Width K (mm)
8
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
70
Pitch (mm)
1.25
Material
High vanadium HSS (high speed steel) HSSE
Number of Flutes
3
Angle Length Lk (mm)
5
Lower Neck Part L1 (mm)
37
Pricision
OH3
Screw Diameter
M8
Screw Length Lc (mm)
22