Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for general) left screws
  • Point tap (for general) left screws
  • Point tap (for general) left screws

Point tap (for general) left screws EX-POT OH3 M10x1.5-L

by OSG
Item.#
09000871
Mfr.#
EX-POT OH3 M10x1.5-L
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Specification
Left-hand thread
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Pitch (mm)
1.5
Screw Length Lc (mm)
24
Angle Width K (mm)
8
Description 2
Suitable for general use, carbon steel, alloy steel, and nonferrous metal material that have coil shaped chips (for through holes).
Number of Flutes
3
Lower Neck Part L1 (mm)
41
Pricision
OH3
Screw Diameter
M10
Shape
M8 and below have protruding centers.
Angle Length Lk (mm)
5.5
Material
High-Vanadium Heiss (High speed steel) HSSE