|
Point tap (for general) left screws EX-POT OH4 M12x1.75-L
- Item.#
- 09000896
- Mfr.#
- EX-POT OH4 M12x1.75-L
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lcf
- 5P
- Specification
- Left-hand thread
- Pricision
- OH4
- Screw Diameter
- M12
- Shape
- M8 and below have protruding centers.
- Angle Length Lk (mm)
- 6.5
- Lower Neck Part L1 (mm)
- 48
- Description 2
- Suitable for general use, carbon steel, alloy steel, and nonferrous metal material that have coil shaped chips (for through holes).
- Number of Flutes
- 3
- Shank Diameter d (phi mm)
- 8.5
- Overall Length L (mm)
- 82
- Pitch (mm)
- 1.75
- Screw Length Lc (mm)
- 29
- Angle Width K (mm)
- 9
- Material
- High-Vanadium Heiss (High speed steel) HSSE
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought