|
Point tap (for general) left screws EX-POT OH3 M12x1.5-L
- Item.#
- 09000905
- Mfr.#
- EX-POT OH3 M12x1.5-L
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Chamfer Lcf
- 5P
- Specification
- Left-hand thread
- Angle Length Lk (mm)
- 6.5
- Lower Neck Part L1 (mm)
- 48
- Pricision
- OH3
- Screw Diameter
- M12
- Material
- High vanadium HSS (high speed steel) HSSE
- Number of Flutes
- 3
- Screw Length Lc (mm)
- 29
- Angle Width K (mm)
- 9
- Shank Diameter d (phi mm)
- 8.5
- Overall Length L (mm)
- 82
- Pitch (mm)
- 1.5
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought