Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for general) left screws
  • Point tap (for general) left screws
  • Point tap (for general) left screws

Point tap (for general) left screws EX-POT OH4 M14x2-L

by OSG
Item.#
09000923
Mfr.#
EX-POT OH4 M14x2-L
Package Qty.
1PC
Ship pack of
1
53.00 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Specification
Left-hand thread
Angle Length Lk (mm)
8
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
88
Pitch (mm)
2
Number of Flutes
3
Screw Length Lc (mm)
30
Lower Neck Part L1 (mm)
48
Pricision
OH4
Screw Diameter
M14
Material
High vanadium HSS (high speed steel) HSSE