Buy more than* S$200* and get FREE SHIPPING

  • Point tap (for general) left screws
  • Point tap (for general) left screws
  • Point tap (for general) left screws

Point tap (for general) left screws EX-POT OH3 M14x1.5-L

by OSG
Item.#
09000932
Mfr.#
EX-POT OH3 M14x1.5-L
Package Qty.
1PC
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Chamfer Lcf
5P
Specification
Left-hand thread
Lower Neck Part L1 (mm)
48
Pricision
OH3
Screw Diameter
M14
Screw Length Lc (mm)
30
Number of Flutes
3
Angle Length Lk (mm)
8
Shank Diameter d (phi mm)
10.5
Overall Length L (mm)
88
Pitch (mm)
1.5
Material
High vanadium HSS (high speed steel) HSSE